- Size LF16 Coupling Element
- Hytrel w/ Hardware
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| RPM [Max] | 5500 rpm |
| Outside Dia. | 6.1 in |
| Torsional Stiffness (Inch Pounds/Radian) | 320 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -60 °F |
| Moment of Inertia | 14.53 |
| Size of Bolts | M12 |
| Bolt Holes | 6 |
| Coupling Size | LF16 |
| Material | Hytrel® |
| Inside Dia. | 2.76 in |
| Color | Tan |
| Torque Rating [Max] | 4960 in lb |
| Weight | 1.4 LB |
| EAN or UPC | 685144226341 |

