- LF16 Coupling Size
- Cylindrical Hub Type
- 0.59 in Bore Diameter
- 1.63 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Type | Torsional |
| Size | LF16 |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Angular Misalignment [Max] | 3 Degree |
| Bore Type | Rough Stock Bore |
| Set Screw Size | M12 |
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Torque [Max] | 4960 in lb |
| Bore Dia. [Max] | 1.63 in, 48 mm |
| Torque | 1770 in lb |
| Wind-Up Angle @ Maximum Torque | 14 Degree |
| Color | Metallic |
| Bore Dia. [Min] | 0.63 in, 15 mm |
| Weight | 3.33 LB |
| EAN or UPC | 685144245045 |

