- Size LF16 Flange Coupling Hub
- .71" RSB
- Max. Bore 3 5/8"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Hub Dia. | 2.76 in, 70 mm |
| Bore Dia. [Max] | 2.63 in, 66.8 mm |
| Wind-Up Angle @ Maximum Torque | 14 Degree |
| Size | LF16 |
| Angular Misalignment [Max] | 3 Degree |
| Set Screw Size | M12 |
| Torque [Max] | 4960 in lb |
| Color | Metallic |
| Bore Dia. [Min] | 0.81 in, 20 mm |
| Bore Type | Rough Stock Bore |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Torque | 1770 in lb |
| Flange Diameter | 3.94 in, 100.08 mm |
| Type | Torsional |
| Weight | 8.48 LB |
| EAN or UPC | 685144245052 |

