- Coupling Element
- LF16X Coupling Size
- Zytel® Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Temperature Range [Max] | 300 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 4800 |
| Inside Dia. | 2.76 in |
| Parallel Misalignment [Max] | 0.004 in |
| Insert Style | Element w/ Hardware |
| Torque | 2120 in lb |
| Size of Bolts | M12 |
| Set Screw Size | M12 |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Outside Dia. | 6.1 in |
| Bolt Holes | 6 |
| Torque Rating [Max] | 4960 in lb |
| Material | Zytel® |
| Coupling Size | LF16X |
| Angular Misalignment [Max] | 1 degrees |
| RPM [Max] | 6000 rpm |
| Coupling Type | Torsional |
| Weight | 1.61 LB |
| EAN or UPC | 685144450937 |

