- Coupling Element
- LF1 Coupling Size
- High Temperature Rubber (HTR) Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Bolt Holes | 4 |
| Insert Style | Element w/ Hardware |
| Static Angular Stiffness (Inch Pounds/Deg) | 2.66 |
| Size of Bolts | M6 |
| Temperature Range [Max] | 194 °F |
| Material | High Temperature Rubber (HTR) |
| Allowable Continuous Vibratory Torque | 44 in lb |
| Bore Dia. [Max] | 0.6300 in |
| RPM [Max] | 10000 rpm |
| Moment of Inertia | 0.26 |
| Bore Dia. [Min] | 0.3100 in |
| Torsional Stiffness (Inch Pounds/Radian) | 1240 |
| Wind-Up Angle @ Maximum Torque | 17 ° |
| Length to Centerline | 0.88 in |
| Angular Misalignment [Max] | 3 degrees |
| Coupling Size | LF1 |
| Outside Dia. | 1.181 in |
| Coupling Type | Torsional |
| Static Axial Stiffness | 220 lb/in |
| Wind-Up Angle @ Nominal Torque | 6 ° |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Hardness | 60 Shore A |
| Torque Rating [Max] | 200 in lb |
| Torque | 90 in lb |
| Set Screw Size | M6 |
| Static Radial Stiffness | 860 lb/in |
| Parallel Misalignment [Max] | 0.06 in |
| Inside Dia. | 1.18 in |
| Weight | 0.12 LB |
| EAN or UPC | 685144224347 |

