- LF1 Coupling Size
- Cylindrical Hub Type
- 0.31 in Bore Diameter
- 0.63 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Length Through Bore | 0.94 in |
| Allowable Continuous Vibratory Torque | 44 in lb |
| Wind-Up Angle @ Maximum Torque | 17 ° |
| Parallel Misalignment [Max] | 0.06 in |
| Color | Metallic |
| Torque [Max] | 200 in lb |
| Hardness | 60 Shore A |
| Temperature Range [Min] | -40 °F |
| Hub Type | Cylindrical |
| Bore Dia. [Min] | 0.3100 in |
| Angular Misalignment [Max] | 3 degrees |
| Bore Type | Rough Stock Bore |
| Outside Dia. | 1.18 in |
| Bore Dia. [Max] | 0.6300 in |
| Torsional Stiffness (Inch Pounds/Radian) | 1240 |
| Torque | 90 in lb |
| Temperature Range [Max] | 194 °F |
| Input Bore Range | 5/16 in to 5/8 in |
| Set Screw Size | M6 |
| Hub Dia. | 1 3/16 in |
| Coupling Size | LF1 |
| Static Angular Stiffness (Inch Pounds/Deg) | 2.66 |
| RPM [Max] | 10000 rpm |
| Static Radial Stiffness | 860 lb/in |
| Coupling Type | Torsional |
| Static Axial Stiffness | 220 lb/in |
| Wind-Up Angle @ Nominal Torque | 6 ° |
| Weight | 0.26 LB |
| EAN or UPC | 685144244963 |

