- Size LF1 Flange Coupling Hub
- 5/16" RSB
- Max. Bore 7/8"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Bore Dia. [Min] | 0.31 in, 8 mm |
| Torque [Max] | 200 in lb |
| Flange Diameter | 1.44 in, 36.58 mm |
| Set Screw Size | M6 |
| Wind-Up Angle @ Maximum Torque | 17 Degree |
| Parallel Misalignment [Max] | 0.06 in, 1.5 mm |
| Wind-Up Angle @ Nominal Torque | 6 Degree |
| Bore Type | Rough Stock Bore |
| Hub Dia. | 1.18 in, 30 mm |
| Size | LF1 |
| Angular Misalignment [Max] | 3 Degree |
| Type | Torsional |
| Color | Metallic |
| Bore Dia. [Max] | 0.88 in, 22.35 mm |
| Torque | 90 in lb |
| Weight | 0.26 LB |
| EAN or UPC | 685144244970 |

