- LF22 Coupling Size
- Cylindrical Hub Type
- 0.59 in Bore Diameter
- 1.63 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Bore Dia. [Min] | 0.6300 in |
| Coupling Size | LF22 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 6000 rpm |
| Parallel Misalignment [Max] | 0.08 in |
| Static Radial Stiffness | 7420 lb/in |
| Coupling Type | Torsional |
| Torsional Stiffness (Inch Pounds/Radian) | 9600 |
| Input Bore Range | 5/8 in to 1 5/8 in |
| Temperature Range [Max] | 194 °F |
| Hardness | 60 Shore A |
| Hub Dia. | 2 3/4 in |
| Color | Metallic |
| Torque [Max] | 6640 in lb |
| Static Angular Stiffness (Inch Pounds/Deg) | 106 |
| Torque | 2430 in lb |
| Outside Dia. | 2.76 in |
| Hub Type | Cylindrical |
| Length Through Bore | 1.97 in |
| Angular Misalignment [Max] | 2 degrees |
| Wind-Up Angle @ Maximum Torque | 7.5 ° |
| Allowable Continuous Vibratory Torque | 885 in lb |
| Bore Dia. [Max] | 1.6300 in |
| Set Screw Size | M12 |
| Static Axial Stiffness | 2860 lb/in |
| Wind-Up Angle @ Nominal Torque | 3 ° |
| Weight | 3.01 LB |
| EAN or UPC | 685144451996 |

