- Size LF250 Flange Coupling Hub
- 1.57" RSB
- Max. Bore 5"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Hub Dia. | 6.3 in, 160 mm |
| Bore Type | Rough Stock Bore |
| Wind-Up Angle @ Maximum Torque | 7.50 Degree |
| Torque | 26500 in lb |
| Size | LF250 |
| Set Screw Size | M20 |
| Flange Diameter | 6.3 in, 160.02 mm |
| Angular Misalignment [Max] | 2 Degree |
| Type | Torsional |
| Bore Dia. [Max] | 5 in, 127 mm |
| Color | Metallic |
| Bore Dia. [Min] | 1.63 in, 40 mm |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Torque [Max] | 77400 in lb |
| Wind-Up Angle @ Nominal Torque | 3 Degree |
| Weight | 72.0 LB |
| EAN or UPC | 685144245175 |

