- LF250 Coupling Size
- Cylindrical Hub Type
- 1.57 in Bore Diameter
- 4.25 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Wind-Up Angle @ Maximum Torque | 7.50 Degree |
| Type | Torsional |
| Torque | 26500 in lb |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Angular Misalignment [Max] | 2 Degree |
| Torque [Max] | 77400 in lb |
| Bore Dia. [Min] | 1.63 in, 40 mm |
| Size | LF250 |
| Set Screw Size | M20 |
| Bore Dia. [Max] | 4.25 in, 105 mm |
| Wind-Up Angle @ Nominal Torque | 3 Degree |
| Weight | 37.0 LB |
| EAN or UPC | 685144245168 |

