- Coupling Element
- LF250 Coupling Size
- Hytrel® Material
| Material | Hytrel® |
| Set Screw Size | M20 |
| Temperature Range [Max] | 250 °F |
| Insert Style | Element w/ Hardware |
| Outside Dia. | 6.299 in |
| Bore Dia. [Max] | 4 1/4 in |
| Color | Beige |
| Temperature Range [Min] | -60 °F |
| Coupling Size | LF250 |
| Coupling Type | Torsional |
| Bore Dia. [Min] | 1.6300 in |
| Length to Centerline | 5 in |
| Weight | 25.13 LB |
| EAN or UPC | 685144506825 |

