- LF250 Coupling Size
features
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
| Coupling Size | LF250 |
| Bore Type | Hardware |
| Weight | 6.65 lb |
| Style | Socket Head Cap Screw |
| Grade | 12.9 |
| No. of Bolts | 12 |
| Type | Set of Bolts |
| Weight | 6.65 LB |
| EAN or UPC | 685144500403 |

