- Size LF25 Flange Coupling Hub
- .79" RSB
- Max. Bore 2 3/4"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Type | Torsional |
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Flange Diameter | 4.53 in, 115.06 mm |
| Bore Dia. [Max] | 2.75 in, 69.85 mm |
| Bore Type | Rough Stock Bore |
| Wind-Up Angle @ Maximum Torque | 14 Degree |
| Torque [Max] | 7740 in lb |
| Size | LF25 |
| Torque | 2790 in lb |
| Bore Dia. [Min] | 0.81 in, 20 mm |
| Set Screw Size | M14 |
| Color | Metallic |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Angular Misalignment [Max] | 3 Degree |
| Hub Dia. | 3.35 in, 85 mm |
| Weight | 12.5 LB |
| EAN or UPC | 685144245076 |

