- Size LF25 Coupling Element
- Hytrel w/ Hardware
features
- No lubrication required
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- Substantial shock, vibration, and misalignment capabilities
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Coupling Size | LF25 |
| Inside Dia. | 3.35 in |
| RPM [Max] | 5000 rpm |
| Bolt Holes | 6 |
| Torque Rating [Max] | 7740 in lb |
| Color | Tan |
| Size of Bolts | M14 |
| Outside Dia. | 7.17 in |
| Material | Hytrel® |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -60 °F |
| Weight | 1.84 LB |

