- Size LF25 Coupling Element
- Zytrel w/ Hardware
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Coupling Size | LF25 |
| Material | Zytel® |
| Size of Bolts | M14 |
| Torque Rating [Max] | 7080 in lb |
| Bolt Holes | 6 |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Inside Dia. | 3.35 in |
| Temperature Range [Max] | 300 °F |
| Outside Dia. | 6.89 in |
| RPM [Max] | 5000 rpm |
| Weight | 3.5 LB |

