- Coupling Element
- LF2 Coupling Size
- High Temperature Rubber (HTR) Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Temperature Range [Max] | 194 °F |
| Static Radial Stiffness | 860 lb/in |
| Size of Bolts | M8 |
| Torsional Stiffness (Inch Pounds/Radian) | 2570 |
| Coupling Type | Torsional |
| Temperature Range [Min] | -40 °F |
| Coupling Size | LF2 |
| Outside Dia. | 1.575 in |
| Insert Style | Element w/ Hardware |
| Allowable Continuous Vibratory Torque | 89 in lb |
| Hardness | 60 Shore A |
| Color | Black |
| Angular Misalignment [Max] | 3 degrees |
| Set Screw Size | M8 |
| Bore Dia. [Max] | 0.8800 in |
| Length to Centerline | 1.38 in |
| Torque | 180 in lb |
| Static Angular Stiffness (Inch Pounds/Deg) | 2.66 |
| Wind-Up Angle @ Nominal Torque | 6 ° |
| Wind-Up Angle @ Maximum Torque | 17 ° |
| Inside Dia. | 1.57 in |
| Bolt Holes | 4 |
| RPM [Max] | 8000 rpm |
| Static Axial Stiffness | 130 lb/in |
| Torque Rating [Max] | 530 in lb |
| Material | High Temperature Rubber (HTR) |
| Bore Dia. [Min] | 0.4400 in |
| Parallel Misalignment [Max] | 0.06 in |
| Weight | 0.28 LB |
| EAN or UPC | 685144386076 |

