- LF2 Coupling Size
- Complete Coupling Hub Type
| Bore Depth | 1.1 in, 28 mm |
| Color | Metallic |
| Wind-Up Angle @ Maximum Torque | 17 ° |
| Torsional Stiffness | 2570 in lb/rad |
| Torque [Max] | 530 in lb |
| Temperature | -40 to 194 °F |
| Temperature Range [Max] | 194 °F |
| Hub Dia. | 1.57 in |
| Static Radial Stiffness | 860 lb/in |
| Overall Length | 2.36 in |
| Static Axial Stiffness | 130 lb/in |
| Bore Type | Rough Stock Bore |
| Parallel Misalignment [Max] | 0.06 in |
| Connection Type A x B | Rough Stock Bore x Rough Stock Bore, 0.39 x 0.47 in |
| Bore Dia. [Min] | 0.4400 in |
| Static Angular Stiffness | 2.66 in lb/deg |
| Wind-Up Angle @ Nominal Torque | 6 ° |
| Size | LF2 |
| Coupling Type | Complete Coupling |
| Temperature Range [Min] | -40 °F |
| Set Screw Size | M8 |
| Weight | 2.50 lb |
| Outside Dia. | 3.35 in |
| Thread | 2 at 180 Degree |
| Type | Complete Coupling |
| Material | High Temperature Rubber (HTR) |
| Coupling Size | LF2 |
| Angular Misalignment [Max] | 3 degrees |
| Length Through Bore | 1.1 in |
| Static Angular Stiffness (Inch Pounds/Deg) | 2.66 |
| Flange Diameter | 2.17 in |
| Torque | 180 in lb |
| Speed | 8000 rpm |
| Outside Diameter | 3.35 in, 85.09 mm |
| RPM [Max] | 8000 rpm |
| Allowable Continuous Vibratory Torque | 89 in lb |
| Hub Type | Complete Coupling |
| Hardness | 60 Shore A |
| Weight | 2.5 LB |
| EAN or UPC | 685144516176 |

