- Coupling Element
- LF2X Coupling Size
- Zytel® Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Bolt Holes | 4 |
| Temperature Range [Min] | -40 °F |
| Coupling Type | Torsional |
| Torque | 265 in lb |
| Temperature Range [Max] | 300 °F |
| Color | Black |
| Size of Bolts | M8 |
| Outside Dia. | 3.48 in |
| Coupling Size | LF2X |
| Parallel Misalignment [Max] | 0.004 in |
| Angular Misalignment [Max] | 1 degrees |
| Torsional Stiffness (Inch Pounds/Radian) | 5150 |
| Material | Zytel® |
| Insert Style | Element w/ Hardware |
| RPM [Max] | 10000 rpm |
| Inside Dia. | 1.57 in |
| Set Screw Size | M8 |
| Torque Rating [Max] | 530 in lb |
| Weight | 0.25 LB |
| EAN or UPC | 685144224873 |

