- Size LF30 Cylindrical Coupling Hub
- 13T 8/16 Spline Bore
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Coupling Size | LF30 |
| Spline Description | 8/16 |
| Length Through Bore | 2.6 in |
| Spline Size | 13T 8/16 |
| RPM [Max] | 4000 rpm |
| No. of Teeth | 13 |
| Hub Dia. | 3 15/16 in |
| Outside Dia. | 3.9375 in |
| Bore Type | Spline |
| Weight | 0.0 LB |
| EAN or UPC | 685144598035 |

