- Size LF30 Flange Coupling Hub
- .98" RSB
- Max. Bore 3 3/4"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Bore Dia. [Min] | 10 in, 25 mm |
| Hub Dia. | 3.94 in, 100 mm |
| Wind-Up Angle @ Maximum Torque | 14 Degree |
| Torque | 4400 in lb |
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Flange Diameter | 5.51 in, 139.95 mm |
| Angular Misalignment [Max] | 3 Degree |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Type | Torsional |
| Bore Dia. [Max] | 3.75 in, 95.25 mm |
| Set Screw Size | M14 |
| Size | LF30 |
| Color | Metallic |
| Torque [Max] | 12400 in lb |
| Bore Type | Rough Stock Bore |
| Weight | 21.5 LB |
| EAN or UPC | 685144245090 |

