- Complete Coupling Coupling
- Rough Stock Bore
- 7.8700" O.D.
- 3.94" Hub Diameter
| Static Axial Stiffness | 1090 lb/in |
| Weight | 32.74 lb |
| Connection Type A x B | Rough Stock Bore x Rough Stock Bore |
| Torque | 4400 in lb |
| Temperature | -40 to 194 °F |
| Static Angular Stiffness | 80 in lb/deg |
| RPM [Max] | 4000 rpm |
| Angular Misalignment [Max] | 3 Degree |
| Overall Length | 5.51 in |
| Torque [Max] | 12400 in lb |
| Coupling Type | Complete Coupling |
| Size | LF30 |
| Color | Metallic |
| Thread | 3 at 120 Degree |
| Wind-Up Angle @ Maximum Torque | 14 Degree |
| Torsional Stiffness | 69000 in lb/rad |
| Bore Dia. [Min] | 0.8100 in |
| Bore Depth | 2.6 in, 66 mm |
| Type | Complete Coupling |
| Allowable Continuous Vibratory Torque | 1770 in lb |
| Coupling Size | LF30 |
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Outside Dia. | 7.87 in |
| Hub Dia. | 3.94 in |
| Length Through Bore | 2.6 in |
| Static Radial Stiffness | 4280 lb/in |
| Speed | 4000 rpm |
| Material | High Temperature Rubber (HTR) |
| Flange Diameter | 5.51 in, 140 mm |
| Set Screw Size | M16 |
| Outside Diameter | 7.87 in, 199.9 mm |
| Bore Type | Rough Stock Bore |
| Weight | 32.74 LB |
| EAN or UPC | 685144442000 |

