- Size LF30 Coupling Element
- Zytel w/ Hardware
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 8.7 in |
| Material | Zytel® |
| Torque Rating [Max] | 12400 in lb |
| Color | Black |
| RPM [Max] | 4500 rpm |
| Bolt Holes | 6 |
| Size of Bolts | M16 |
| Inside Dia. | 3.94 in |
| Coupling Size | LF30 |
| Weight | 2.5 LB |
| EAN or UPC | 685144227959 |

