- Size LF4 Flange Coupling Hub
- .59" RSB
- Max. Bore 1 3/4"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Type | Torsional |
| Angular Misalignment [Max] | 3 Degree |
| Flange Diameter | 2.56 in, 65.02 mm |
| Bore Dia. [Max] | 1.75 in, 44.45 mm |
| Set Screw Size | M8 |
| Parallel Misalignment [Max] | 0.06 in, 1.5 mm |
| Color | Metallic |
| Torque [Max] | 1100 in lb |
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Torque | 440 in lb |
| Wind-Up Angle @ Maximum Torque | 12 Degree |
| Bore Dia. [Min] | 0.63 in, 15 mm |
| Size | LF4 |
| Bore Type | Rough Stock Bore |
| Hub Dia. | 1.77 in, 45 mm |
| Weight | 2.8 LB |
| EAN or UPC | 685144245014 |

