Lovejoy
LF4MDL2 1-14 1 1/8
LF Series Complete Coupling Hub with Threaded Bore x Keyway Bore
Item #103759207
- LF4 Coupling Size
- Complete Coupling Hub Type
| Type | Complete Coupling |
| Wind-Up Angle @ Nominal Torque | 5 ° |
| Outside Diameter | 3.94 in, 100.08 mm |
| Length Through Bore | 1.18 in |
| Set Screw Size | M8 |
| RPM [Max] | 7000 rpm |
| Static Angular Stiffness | 21.3 in lb/deg |
| Static Angular Stiffness (Inch Pounds/Deg) | 21.3 |
| Torque [Max] | 1100 in lb |
| Weight | 3.30 lb |
| Coupling Type | Complete Coupling |
| Angular Misalignment [Max] | 3 degrees |
| Torsional Stiffness | 7500 in lb/rad |
| Material | High Temperature Rubber (HTR) |
| Bore Depth | 1.18 in, 30 mm |
| Hub Type | Complete Coupling |
| Bore Dia. [Min] | 0.4700 in |
| Connection Type A x B | Thread, 1 x 1-1/8 in |
| Size | LF4 |
| Static Axial Stiffness | 430 lb/in |
| Outside Dia. | 3.94 in |
| Temperature Range [Max] | 194 °F |
| Coupling Size | LF4 |
| Torque | 440 in lb |
| Wind-Up Angle @ Maximum Torque | 12 ° |
| Static Radial Stiffness | 2860 lb/in |
| Thread | 3 at 120 Degree |
| Overall Length | 2.52 in |
| Flange Diameter | 2.56 in |
| Temperature Range [Min] | -40 °F |
| Parallel Misalignment [Max] | 0.06 in |
| Temperature | -40 to 194 °F |
| Hardness | 60 Shore A |
| Bore Type | Finished Bore |
| Speed | 7000 rpm |
| Color | Metallic |
| Allowable Continuous Vibratory Torque | 180 in lb |
| Weight | 3.3 LB |
| EAN or UPC | 685144762115 |
