- LF50/80 Coupling Size
- Cylindrical Hub Type
- 0.71 in Bore Diameter
- 2.44 in Maximum Bore Diameter
| Bore Dia. [Max] | 2.44 in, 61.98 mm |
| Bore Dia. [Min] | 0.81 in, 20.57 mm |
| Type | Torsional |
| Set Screw Size | M16 |
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Size | LF50/80 |
| Weight | 8.69 LB |
| EAN or UPC | 685144245106 |

