- Coupling Element
- LF50 Coupling Size
- Hytrel® Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Material | Hytrel® |
| Bore Dia. [Min] | 0.8100 in |
| Temperature Range [Min] | -60 °F |
| Bore Dia. [Max] | 2.4400 in |
| Torque Rating [Max] | 17700 in lb |
| Torsional Stiffness (Inch Pounds/Radian) | 0 |
| Color | Beige |
| Angular Misalignment [Max] | 0.25 degrees |
| Coupling Type | Torsional |
| RPM [Max] | 4000 rpm |
| Insert Style | Element w/ Hardware |
| Bolt Holes | 8 |
| Set Screw Size | M16 |
| Coupling Size | LF50 |
| Length to Centerline | 3 3/4 in |
| Outside Dia. | 3.937 in |
| Size of Bolts | M16 |
| Inside Dia. | 3.9375 in |
| Temperature Range [Max] | 250 °F |
| Torque | 7100 in lb |
| Weight | 0.5 LB |
| EAN or UPC | 685144228789 |

