- LF50 Coupling Size
- Complete Coupling Hub Type
| Temperature Range [Min] | -40 °F |
| Outside Diameter | 7.87 in, 199.9 mm |
| Coupling Type | Complete Coupling |
| Outside Dia. | 7.87 in |
| Hub Dia. | 3.94 in |
| Wind-Up Angle @ Nominal Torque | 3 ° |
| Bore Depth | 2.6 in, 66 mm |
| Hardness | 60 Shore A |
| Static Radial Stiffness | 12600 lb/in |
| Parallel Misalignment [Max] | 0.08 in |
| Allowable Continuous Vibratory Torque | 2650 in lb |
| Temperature Range [Max] | 194 °F |
| Temperature | -40 to 194 °F |
| Speed | 4000 rpm |
| Torque [Max] | 18600 in lb |
| Static Axial Stiffness | 3700 lb/in |
| Size | LF50 |
| Set Screw Size | M16 |
| Bore Type | Rough Stock Bore |
| Connection Type A x B | Rough Stock Bore x Rough Stock Bore |
| Length Through Bore | 2.6 in |
| Thread | 4 at 90 Degree |
| Angular Misalignment [Max] | 3 degrees |
| Torsional Stiffness | 168100 in lb/rad |
| Static Angular Stiffness | 230 in lb/deg |
| Wind-Up Angle @ Maximum Torque | 7.5 ° |
| Weight | 33.16 lb |
| Torque | 6200 in lb |
| Hub Type | Complete Coupling |
| Flange Diameter | 5.51 in |
| Coupling Size | LF50 |
| Color | Metallic |
| Type | Complete Coupling |
| RPM [Max] | 4000 rpm |
| Bore Dia. [Min] | 0.8100 in |
| Material | High Temperature Rubber (HTR) |
| Static Angular Stiffness (Inch Pounds/Deg) | 230 |
| Overall Length | 5.51 in |
| Weight | 33.16 LB |
| EAN or UPC | 685144441898 |

