- Size LF8 Coupling Element
- Natural Rubber w/ Hardware
features
- Low weight, low moment of inertia
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
- Substantial shock, vibration, and misalignment capabilities
- Free from noise and electrically insulating
| Temperature Range [Min] | -40 °F |
| Coupling Size | LF8 |
| Inside Dia. | 2.36 in |
| Torque Rating [Max] | 2480 in lb |
| Size of Bolts | M10 |
| Color | Black |
| Material | Natural Rubber |
| Outside Dia. | 4.72 in |
| Temperature Range [Max] | 194 °F |
| Bolt Holes | 6 |
| RPM [Max] | 6500 rpm |
| Weight | 1.293 LB |
| EAN or UPC | 685144650603 |

