- Size LF4 Flange Coupling Hub
- .71" RSB
- Max. Bore 2"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Hub Dia. | 2.36 in, 60 mm |
| Color | Metallic |
| Bore Type | Rough Stock Bore |
| Bore Dia. [Max] | 2 in, 50.8 mm |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Flange Diameter | 3.15 in, 80.01 mm |
| Torque | 885 in lb |
| Bore Dia. [Min] | 0.75 in, 18 mm |
| Type | Torsional |
| Torque [Max] | 2480 in lb |
| Angular Misalignment [Max] | 3 Degree |
| Wind-Up Angle @ Maximum Torque | 14 Degree |
| Wind-Up Angle @ Nominal Torque | 5 Degree |
| Size | LF8 |
| Set Screw Size | M10 |
| Weight | 4.0 LB |
| EAN or UPC | 685144245038 |

