- Size LF8 Coupling Element
- Hytrel w/ Hardware
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Material | Hytrel® |
| Color | Tan |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 6500 rpm |
| Bolt Holes | 6 |
| Coupling Size | LF8 |
| Outside Dia. | 4.92 in |
| Inside Dia. | 2.36 in |
| Size of Bolts | M10 |
| Temperature Range [Min] | -60 °F |
| Torque Rating [Max] | 2480 in lb |
| Weight | 1.32 LB |
| EAN or UPC | 685144451095 |

