- Coupling Element
- LF8X Coupling Size
- Zytel® Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Coupling Size | LF8X |
| Angular Misalignment [Max] | 1 degrees |
| Coupling Type | Torsional |
| RPM [Max] | 7000 rpm |
| Parallel Misalignment [Max] | 0.004 in |
| Moment of Inertia | 5.13 |
| Size of Bolts | M10 |
| Material | Zytel® |
| Color | Black |
| Outside Dia. | 4.92 in |
| Insert Style | Element w/ Hardware |
| Torque Rating [Max] | 2480 in lb |
| Inside Dia. | 2.36 in |
| Set Screw Size | M10 |
| Torque | 1060 in lb |
| Temperature Range [Min] | -40 °F |
| Bolt Holes | 6 |
| Temperature Range [Max] | 300 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 4370 |
| Weight | 0.6 LB |
| EAN or UPC | 685144282132 |

