- Size LF1 Coupling Fasteners
- 6-M20 Bolts
features
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
| No. of Bolts | 6 |
| Weight | 2.70 lb |
| Coupling Size | LF90 |
| Grade | 12.9 |
| Type | Set of Bolts |
| Style | Socket Head Cap Screw |
| Bore Type | Hardware |
| Weight | 2.7 LB |
| EAN or UPC | 685144500380 |

