- LOJ8B Coupling Size
- Finished Bore Type
- Steel Material
features
- Economical universal joint with offset pin design is ideal for use on hand operated, low torque drives
- Capable of operating angles to 45°
| Bore Type | Finished Bore |
| Size | LOJ8B |
| Torque Rating [Max] | 1500 in lb |
| Breaking Strength | 1500 in lb |
| Nominal Size | 5/8 in |
| Coupling Type | Universal Joints - LO Type |
| Bore Size | 5/8 in |
| Type | Universal Joints - LO Type |
| Outside Diameter | 10 in |
| Coupling Size | LOJ8B |
| Temperature | -40 to 400 °F |
| Weight | 0.47 lb |
| Pin Hole | No |
| Style | Bored |
| Speed | 1750 rpm |
| Color | Metallic |
| Max. Operating Angle | 45 ° |
| Spider Outside Diameter | 1.12 in |
| Set Screw Size | No Setscrew |
| Torque | 1500 in lb |
| Insert Style | Bored |
| Bore Dia. [Max] | 3/4 in |
| Set Screw Location | None |
| Material | Steel |
| Temperature Range [Max] | 400 °F |
| Bore Depth | 0.91 in |
| Outside Dia. | 1 in |
| Length to Centerline | 1.69 in |
| Set Screw | None |
| Overall Length | 3.68 in |
| Keyway Size | No Keyway |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 1750 rpm |
| Weight | 0.474 LB |
| EAN or UPC | 685144173065 |

