- Jaw In-Shear Kits
- LS099
- LS100 Coupling Size
- 3.19" Deep
- 1.21" High
| Cross Section Height | 1.21 in |
| Coupling Size | LS099, LS100 |
| Depth | 3.19 in |
| Weight | 0.41 LB |
| EAN or UPC | 685144765567 |
| Cross Section Height | 1.21 in |
| Coupling Size | LS099, LS100 |
| Depth | 3.19 in |
| Weight | 0.41 LB |
| EAN or UPC | 685144765567 |