- Coupling Size: LS150
- Insert Style: Wrap Type
- Material: Urethane
- Blue
features
- Uses the Lovejoy industry-standard hub design
- 2° angular misalignment capability
- No tools required for element replacement
- Quick change for easy spider replacement - without moving either hub
- Accommodates bore sizes up to 4"
- Highly corrosive, heavy washdown environments
| Coupling Size | LS150 |
| RPM [Max] | 5,200 rpm |
| Outside Dia. | 3 3/4 in |
| Torque | 1,810.0 in lb |
| HP @ RPM | 2.87 hp @ 100 rpm |
| Insert Style | Wrap Type |
| Coupling Type | Jaw In-Shear |
| Overall Length | 5.440 in |
| Torque Rating [Max] | 1,810.0 in lb |
| Color | Blue |
| Hardness | 50D Shore |
| Material | Urethane |
| Temperature Range [Max] | 200 °F |
| No. of Legs | N/A |
| Weight | 0.63 LB |
| EAN or UPC | 685144717092 |

