- Coupling Size: LS225
- Insert Style: Wrap Type
- Material: Urethane
- Blue
- Green
features
- Uses the Lovejoy industry-standard hub design
- 2° angular misalignment capability
- No tools required for element replacement
- Quick change for easy spider replacement - without moving either hub
- Accommodates bore sizes up to 4"
- Highly corrosive, heavy washdown environments
| HP @ RPM | 6.66 hp @ 100 rpm |
| Torque | 4,200.0 in lb |
| RPM [Max] | 3,900 rpm |
| Overall Length | 6.300 in |
| Coupling Size | LS225 |
| Insert Style | Wrap Type |
| Material | Urethane |
| Hardness | 50D Shore |
| No. of Legs | N/A |
| Outside Dia. | 5 in |
| Temperature Range [Max] | 200 °F |
| Color | Blue, Green |
| Coupling Type | Jaw In-Shear |
| Torque Rating [Max] | 4,200.0 in lb |
| Weight | 0.982 LB |
| EAN or UPC | 685144717115 |

