- Holding Ring for Size LS276 In-Shear Jaw Coupling
- Stamped Steel
| Outside Dia. | 7.41 in |
| Coupling Size | LS276 |
| Material | Stamped Steel |
| Bolt Pattern | 10.12 x 4.88 |
| Weight | 3.49 LB |
| Outside Dia. | 7.41 in |
| Coupling Size | LS276 |
| Material | Stamped Steel |
| Bolt Pattern | 10.12 x 4.88 |
| Weight | 3.49 LB |