- One Piece Collar Style
- 1.5 in Outside Diameter
- 0.563 in Width
- Steel Material
- Zinc Plated Finish
| Inch/Metric | Inch |
| O.D. | 1.500 in - 1 1/2 in |
| Screw Size | 5/16-24 x 1/4 |
| Finish | Zinc Plated |
| I.D. | 0.938 in - 15/16 in |
| Material | Steel |
| Shaft Collar Size | LSC-15 |
| Screw Style | Socket Cup Point Set Screws |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Screw Material | Steel |
| Screw Length | 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 685144175205 |

