- One Piece Solid Collar
- 15/16 in ID x 1 1/2 in OD x 9/16 in Wide
- Stainless Steel, Zinc Plated Finish
| Screw Size | 5/16-24 UNF |
| Screw Length | 1/4 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Finish | Zinc Plated |
| O.D. | 1.500 in - 1 1/2 in |
| Collar Style | One Piece - Solid |
| Material | 304 Stainless Steel |
| I.D. | 0.938 in - 15/16 in |
| Weight | 0.25 LB |
| EAN or UPC | 685144175830 |

