- One Piece Collar Style
- 1.75 in Outside Diameter
- 0.625 in Width
- Steel Material
- Zinc Plated Finish
| Screw Style | Socket Cup Point Set Screws |
| Recessed Screw | No |
| I.D. | 1.125 in - 1 1/8 in |
| Finish | Zinc Plated |
| Collar Style | One Piece - Solid |
| O.D. | 1.750 in - 1 3/4 in |
| Screw Length | 0.313 in |
| Shaft Collar Size | LSC-18 |
| Inch/Metric | Inch |
| Material | Steel |
| Screw Size | 5/16-18 x 5/16 |
| Screw Material | Steel |
| Weight | 0.38 LB |
| EAN or UPC | 685144175236 |

