- One Piece Solid Collar
- 1 1/4 in ID x 2 in OD x 11/16 in Wide
- Steel, Zinc Plated Finish
| I.D. | 1.250 in - 1 1/4 in |
| O.D. | 2.000 in - 2 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| Finish | Zinc Plated |
| Screw Size | 3/8-16 UNC |
| Screw Length | 3/8 in |
| Material | Zinc-Plated Steel |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 685144175250 |

