- One Piece Collar Style
- 2.125 in Outside Diameter
- 0.688 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| Recessed Screw | No |
| Screw Length | 3/8 in |
| Screw Style | Socket Cup Point Set Screws |
| Inch/Metric | Inch |
| O.D. | 2.125 in - 2 1/8 in |
| Shaft Collar Size | LSC-21 |
| I.D. | 1.313 in - 1 5/16 in |
| Finish | Cold Finish |
| Screw Material | Stainless Steel |
| Collar Style | One Piece - Solid |
| Screw Size | 3/8-16 x 3/8 |
| Material | 304 Stainless Steel |
| Weight | 0.5 LB |
| EAN or UPC | 685144175953 |

