- One Piece Collar Style
- 2.25 in Outside Diameter
- 0.75 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| O.D. | 2.250 in - 2 1/4 in |
| I.D. | 1.500 in - 1 1/2 in |
| Material | 304 Stainless Steel |
| Screw Style | Socket Cup Point Set Screws |
| Inch/Metric | Inch |
| Screw Material | Stainless Steel |
| Recessed Screw | No |
| Screw Size | 3/8-16 x 3/8 |
| Collar Style | One Piece - Solid |
| Shaft Collar Size | LSC-24 |
| Finish | Cold Finish |
| Screw Length | 3/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 685144176011 |

