Skip to content Skip to navigation menu
One Piece Shaft Collar

LSC28SS COLLAR

One Piece Shaft Collar
Item #102131261
  • One Piece Collar Style
  • 2.625 in Outside Diameter
  • 0.875 in Width
  • 304 Stainless Steel Material
  • Cold Finished Finish
One Piece Shaft Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Piece Collar Style
  • 2.625 in Outside Diameter
  • 0.875 in Width
  • 304 Stainless Steel Material
  • Cold Finished Finish
O.D. 2.625 in - 2 5/8 in
Collar Style One Piece - Solid
Screw Style Socket Cup Point Set Screws
Recessed Screw No
Screw Length 1/2 in
Screw Size 1/2-13 x 1/2
Shaft Collar Size LSC-28
Screw Material Stainless Steel
Material 304 Stainless Steel
I.D. 1.750 in - 1 3/4 in
Finish Cold Finish
Inch/Metric Inch
Weight 0.88 LB
EAN or UPC 685144176097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison