- One Piece Solid Collar
- 1 13/16 in ID x 2 3/4 in OD x 7/8 in Wide
- Stainless Steel, Zinc Plated Finish
| Material | 304 Stainless Steel |
| Inch/Metric | Inch |
| Screw Length | 1/2 in |
| I.D. | 1.813 in - 1 13/16 in |
| Finish | Zinc Plated |
| Collar Style | One Piece - Solid |
| O.D. | 2.750 in - 2 3/4 in |
| Recessed Screw | No |
| Screw Size | 1/2-13 UNC |
| Weight | 0.88 LB |
| EAN or UPC | 685144176110 |

