- One Piece Collar Style
- 0.375 in Outside Diameter
- 0.25 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| O.D. | 0.375 in - 3/8 in |
| Recessed Screw | No |
| I.D. | 0.125 in - 1/8 in |
| Material | 304 Stainless Steel |
| Shaft Collar Size | LSC-2 |
| Finish | Cold Finish |
| Inch/Metric | Inch |
| Screw Length | 1/8 in |
| Collar Style | One Piece - Solid |
| Screw Size | 6-32 x 1/8 |
| Screw Style | Socket Cup Point Set Screws |
| Screw Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 685144175571 |

