- One Piece Collar Style
- 2.75 in Outside Diameter
- 0.875 in Width
- Steel Material
- Zinc Plated Finish
| O.D. | 2.750 in - 2 3/4 in |
| Recessed Screw | No |
| Material | Steel |
| Screw Size | 1/2-13 x 1/2 |
| Screw Material | Steel |
| Screw Style | Socket Cup Point Set Screws |
| Screw Length | 1/2 in |
| I.D. | 1.875 in - 1 7/8 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Shaft Collar Size | LSC-30 |
| Finish | Zinc Plated |
| Weight | 0.88 LB |
| EAN or UPC | 685144175359 |

