- One Piece Collar Style
- 3 in Outside Diameter
- 0.875 in Width
- Steel Material
- Zinc Plated Finish
| O.D. | 3.000 in - 3 in |
| Shaft Collar Size | LSC-31 |
| Collar Style | One Piece - Solid |
| Screw Size | 1/2-13 x 1/2 |
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| I.D. | 1.938 in - 1 15/16 in |
| Material | Steel |
| Screw Material | Steel |
| Recessed Screw | No |
| Screw Length | 1/2 in |
| Screw Style | Socket Cup Point Set Screws |
| Weight | 1.025 LB |
| EAN or UPC | 685144175366 |

