- One Piece Solid Collar
- 2 1/16 in ID x 3 in OD x 7/8 in Wide
- Steel, Zinc Plated Finish
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Length | 1/2 in |
| I.D. | 2.063 in - 2 1/16 in |
| Material | Zinc-Plated Steel |
| Screw Size | 1/2-13 UNC |
| O.D. | 3.000 in - 3 in |
| Collar Style | One Piece - Solid |
| Weight | 1.0 LB |
| EAN or UPC | 685144175380 |

