- One Piece Collar Style
- 3.25 in Outside Diameter
- 0.938 in Width
- Steel Material
- Zinc Plated Finish
| Recessed Screw | No |
| Screw Style | Socket Cup Point Set Screws |
| Inch/Metric | Inch |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Screw Length | 1/2 in |
| Finish | Zinc Plated |
| Screw Material | Steel |
| Screw Size | 1/2-13 x 1/2 |
| I.D. | 2.375 in - 2 3/8 in |
| O.D. | 3.250 in - 3 1/4 in |
| Shaft Collar Size | LSC-38 |
| Weight | 1.02 LB |
| EAN or UPC | 685144175434 |

